Shop All Spherical Rod Ends
Qa1
Male Stud, Rod End, RH, 14mm
Mfr # MCMR6S
Zoro # G2590771
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M6 x 1.0
- Stud Length 14 mm
Product Information
- Brand Qa1
- MFR # MCMR6S
- Zoro # G2590771
- UPC # 806990125361
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M6 x 1.0 |
Stud Length | 14 mm |
Dimension J | 45.5 mm |
Dimension E | 19 mm |
Dimension G | 36 mm |
Dimension A | M6 x 1.0 |
Dimension B | 10 mm |
Dimension H | 22 mm |
Dimension C | 14 mm |
Dimension N | 9 mm |
Ball Stud Thread Length | 11 mm |
Shank Thread Length | 22 mm |
Head Outside Diameter | 19 mm |
Ball Diameter | 12.7 mm |
Shank Thread Size | M6-1.0 |
Head Width | 6.25 mm |
Ball Stud Center Length | 29.76 mm |
Bore Diameter | 6 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Overall Length | 45.5 mm |
Ball Stud Thread Size | M6-1.0 |
Inner Ring Width | 9 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 29.76 mm, Ball Stud Thread Length 11 mm, Ball Stud Thread Size M6-1.0, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.35 in OD (801B)
- DODGE F4B-E-115R Type E-Xtra Flange Bearing, 4-Bolt Base (059066 1-15/16 TYPE E FLG 4BT)
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- POWERDRIVE QD Bushing, Series SDS, 1" Bore (SDS-1)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- QA1 Metric Greaseable Commerical Rod End (MCML12Z)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NML5S)
- QA1 Male Rod End, LH, #10-32 (CML3)
- QA1 Male Rod End, LH, 5/8-18 (CML10)
- ZORO SELECT Female Rod End, 7/16-20 x 7/16-20, RH (5RKC5)
- Qa1 Spherical Rod Ends