Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, RH, #10-32
Mfr # CMR3S
Zoro # G3015026
product price: $3.05
/ea
Sold in multiples of 2 for $6.10
$6.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size #10-32
- Stud Length 0.5 in
Product Information
- Brand Qa1
- MFR # CMR3S
- Zoro # G3015026
- UPC # 806990041609
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Stud Length | 0.5 in |
Dimension G | 1.25 in |
Dimension A | #10-32 in |
Dimension H | 0.75 in |
Dimension B | 0.5 in |
Dimension E | 0.625 in |
Dimension J | 1.563 in |
Dimension C | 0.5 in |
Ball Stud Thread Length | 3/8 in |
Ball Diameter | 0.437 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Bore Diameter | 3/16 in |
Shank Thread Size | #10-32 |
Head Width | 0.234 in |
Ball Stud Thread Size | #10-32 |
Shank Thread Length | 3/4 in |
Head Outside Diameter | 5/8 in |
Inner Ring Width | 0.312 in |
Ball Stud Center Length | 1 in |
Overall Length | 1 9/16 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 3/8 in, Ball Stud Thread Size #10-32, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 3/4 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCR7)
- LUBRIPLATE Lithium-Polymer Grease, Cartridge, 15 oz (LBRP124214)
- D&D 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- QA1 Male Rod End, SS, LH, 1/4-28 (GML4T)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- QA1 Female Stud, Rod End, LH, 13mm (MCFL5S)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- Qa1 Spherical Rod Ends