Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, Nylon/PTFE, RH, 3/4-16
Mfr # NMR12S
Zoro # G4426457
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 3/4"-16
- Stud Length 1.812 in
Product Information
- Brand Qa1
- MFR # NMR12S
- Zoro # G4426457
- UPC # 806990024589
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Stud Length | 1.812 in |
Dimension C | 1.812 in |
Dimension E | 1.75 in |
Dimension H | 1.75 in |
Dimension J | 3.75 in |
Dimension A | 3/4"-16 |
Dimension G | 2.875 in |
Dimension B | 1.188 in |
Head Width | 0.687 in |
Overall Length | 3 3/4 in |
Ball Diameter | 1.312 in |
Ball Stud Center Length | 3 in |
Shank Thread Size | 3/4"-16 |
Inner Ring Width | 0.875 in |
Head Outside Diameter | 1 3/4 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Stud Thread Length | 1 5/8 in |
Shank Thread Length | 1 3/4 in |
Bore Diameter | 3/4 in |
Ball Stud Thread Size | 3/4"-16 |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 3 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od, Sealed (W204PPC2)
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 3 In O D (VA3001)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/8-24 (NML6)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/4-28 (NML4S)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- Qa1 Plain Bearings