Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, Nylon/PTFE, RH, 1/4-28
Mfr # NMR4S
Zoro # G4426335
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 1/4"-28
- Stud Length 0.562 in
Product Information
- Brand Qa1
- MFR # NMR4S
- Zoro # G4426335
- UPC # 806990024107
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Stud Length | 0.562 in |
Dimension G | 1.562 in |
Dimension H | 1.0 in |
Dimension C | 0.562 in |
Dimension J | 1.937 in |
Dimension E | 0.75 in |
Dimension B | 0.469 in |
Dimension A | 1/4"-28 |
Overall Length | 1 15/16 in |
Ball Stud Thread Length | 1/2 in |
Ball Diameter | 0.5 in |
Ball Stud Center Length | 1 in |
Head Outside Diameter | 3/4 in |
Bore Diameter | 1/4 in |
Inner Ring Width | 0.375 in |
Ball Stud Thread Size | 1/4"-28 |
Shank Thread Size | 1/4"-28 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Length | 1 in |
Head Width | 0.281 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 1/2 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, D5M, 15 x 450mm PL, T90 (D450-5M-15)
- STONER Paintable Mold Release, 11 oz. (A313)
- TIMKEN TIM-71750, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 71750 (71750)
- GATES Polyflex JB Belts, 2/5M530JB (2/5M530JB)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- QA1 Male, SS/PTFE Race Rod End, RH, 12/12.065mm (MGMR12T)
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NML10S)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/8-24 (NML6)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- Qa1 Spherical Rod Ends