Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, Nylon/PTFE, RH, #10-32
Mfr # NMR3S
Zoro # G4426317
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size #10-32
- Stud Length 0.5 in
Product Information
- Brand Qa1
- MFR # NMR3S
- Zoro # G4426317
- UPC # 806990022141
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Stud Length | 0.5 in |
Dimension G | 1.25 in |
Dimension E | 0.625 in |
Dimension C | 0.5 in |
Dimension B | 0.5 in |
Dimension A | #10-32 in |
Dimension H | 0.75 in |
Dimension J | 1.563 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Bore Diameter | 3/16 in |
Shank Thread Size | #10-32 |
Shank Thread Length | 3/4 in |
Overall Length | 1 9/16 in |
Head Width | 0.25 in |
Inner Ring Width | 0.312 in |
Ball Stud Thread Length | 3/8 in |
Ball Stud Thread Size | #10-32 |
Ball Diameter | 0.437 in |
Head Outside Diameter | 5/8 in |
Ball Stud Center Length | 1 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 3/8 in, Ball Stud Thread Size #10-32, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 3/4 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318EG3E182T-W22)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (USN1152)
- TRU-FLATE Air Line Chuck, 14 in, FNPT (17-351)
- BROWNING Split Taper Bushings, #H 7/8 (H 7/8)
- QA1 Female Rod End, SS, LH, 3/4-16 (GFL12T)
- QA1 Male Rod End, Nylon/PTFE, RH, #10-32 (NMR3)
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- QA1 Female Stud Rod End, LH, 5/8-18 (CFL10S)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- Qa1 Plain Bearings