Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, Nylon/PTFE, LH, 5/8-18
Mfr # NML10S
Zoro # G4426441
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 5/8"-18
- Stud Length 1.5 in
Product Information
- Brand Qa1
- MFR # NML10S
- Zoro # G4426441
- UPC # 806990024497
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Stud Length | 1.5 in |
Dimension B | 1.0 in |
Dimension C | 1.5 in |
Dimension E | 1.5 in |
Dimension H | 1.625 in |
Dimension A | 5/8"-18 |
Dimension J | 3.375 in |
Dimension G | 2.625 in |
Ball Stud Thread Length | 1 3/8 in |
Inner Ring Width | 0.75 in |
Shank Thread Length | 1 5/8 in |
Overall Length | 3 3/8 in |
Head Width | 0.562 in |
Head Outside Diameter | 1 1/2 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Stud Center Length | 2 1/2 in |
Shank Thread Size | 5/8"-18 |
Ball Diameter | 1.125 in |
Bore Diameter | 5/8 in |
Ball Stud Thread Size | 5/8"-18 |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3-7/8 In, Steel (SPH-62-F)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA9)
- AEROQUIP Adpt, MNPT-MNPT, 1-1/4-11-1/2, Hex Nipple (2083-20-20S)
- WESTWARD Grease Gun, Lever, Hose, 6000 psi (4BY69)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- QA1 Female Stud, Rod End, LH, 13mm (MCFL5S)
- QA1 Metric Precision Rod End (MHFR16T)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- QA1 Female Rod End, SS, RH, #10-32 (GFR3T)
- QA1 Female Stud Rod End, RH, #10-32 (CFR3S)
- Qa1 Spherical Rod Ends