Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, LH, 7/16-20
Mfr # CML7S
Zoro # G3014999
original price:
$12.09
9% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 7/16"-20
- Stud Length 1.062 in
Product Information
- Brand Qa1
- MFR # CML7S
- Zoro # G3014999
- UPC # 806990042385
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Stud Length | 1.062 in |
Dimension J | 2.688 in |
Dimension A | 7/16"-20 |
Dimension E | 1.125 in |
Dimension H | 1.375 in |
Dimension B | 0.688 in |
Dimension C | 1.062 in |
Dimension G | 2.125 in |
Shank Thread Size | 7/16"-20 |
Overall Length | 2 11/16 in |
Ball Diameter | 0.812 in |
Shank Thread Length | 1 3/8 in |
Ball Stud Thread Length | 7/8 in |
Ball Stud Center Length | 1 3/4 in |
Bore Diameter | 7/16 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Outside Diameter | 1 1/8 in |
Head Width | 0.406 in |
Inner Ring Width | 0.562 in |
Ball Stud Thread Size | 7/16"-20 |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP APKT-160408-PM Coated Carbide Shoulder Milling Insert (6010-4003)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK91)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 2 In, Alum (QCL-32-A)
- GATES Hydraulic Coupling-Megacrimp, G25165-0404 (G25165-0404)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- QA1 Male Rod End, LH, #10-32 (CML3)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, RH (5RKC3)
- Qa1 Spherical Rod Ends