Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, LH, 5/16-24
Mfr # CML5S
Zoro # G3015008
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 5/16"-24
- Stud Length 0.687 in
Product Information
- Brand Qa1
- MFR # CML5S
- Zoro # G3015008
- UPC # 806990041876
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Stud Length | 0.687 in |
Dimension B | 0.532 in |
Dimension C | 0.687 in |
Dimension G | 1.875 in |
Dimension H | 1.25 in |
Dimension J | 2.313 in |
Dimension A | 5/16"-24 |
Dimension E | 0.875 in |
Ball Stud Thread Size | 5/16"-24 |
Ball Diameter | 0.625 in |
Overall Length | 2 5/16 in |
Shank Thread Size | 5/16"-24 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Inner Ring Width | 0.437 in |
Bore Diameter | 5/16 in |
Head Outside Diameter | 7/8 in |
Shank Thread Length | 1 1/4 in |
Ball Stud Center Length | 1 3/16 in |
Ball Stud Thread Length | 9/16 in |
Head Width | 0.312 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/16 in, Ball Stud Thread Length 9/16 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 7/8 IDx3/4 In L, PK3 (GFI-1416-12)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU03)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- QA1 Male, SS/PTFE Race Rod End, RH, 10/10.065mm (MGMR10T)
- QA1 Male Rod End, Nylon/PTFE, RH, #10-32 (NMR3)
- QA1 Female Rod End, RH, 5/8-18 (CFR10)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- QA1 Metric Greaseable Commerical Rod End (MCML14Z)
- Qa1 Plain Bearings