Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, LH, 1/2-20
Mfr # CML8S
Zoro # G6174743
original price:
$9.89
6% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 1/2"-20
- Stud Length 1.125 in
Product Information
- Brand Qa1
- MFR # CML8S
- Zoro # G6174743
- UPC # 806990042620
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Stud Length | 1.125 in |
Dimension C | 1.125 in |
Dimension H | 1.5 in |
Dimension G | 2.438 in |
Dimension E | 1.312 in |
Dimension A | 1/2"-20 |
Dimension B | 0.875 in |
Dimension J | 3.094 in |
Ball Stud Thread Size | 1/2"-20 |
Inner Ring Width | 0.625 in |
Head Width | 0.453 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Outside Diameter | 1 1/4 in |
Overall Length | 3 3/32 in |
Shank Thread Length | 1 1/2 in |
Ball Diameter | 0.937 in |
Bore Diameter | 1/2 in |
Shank Thread Size | 1/2"-20 |
Ball Stud Thread Length | 1 in |
Ball Stud Center Length | 2 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.878 in OD x 1/4 in W, Nitrile Lip (12384)
- DAYTON 2322V601 60-29/32" Outside Length, 60 3/32 in Pitch Length, 1-7/16" Top Width (3HEW7)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- ZORO SELECT A37 Outside39.2 Pitch38.3 (42W382)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- QA1 Metric Greaseable Commerical Rod End (MCFL8Z)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- Qa1 Plain Bearings