Shop All Spherical Rod Ends
Qa1
Male, SS/PTFE Race Rod End, RH, 6/6.065mm
Mfr # MGMR6T
Zoro # G5702444
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M6 x 1.0
- Inside Dia. 6/6.065mm
Product Information
- Brand Qa1
- MFR # MGMR6T
- Zoro # G5702444
- UPC # 806990069825
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M6 x 1.0 |
Inside Dia. | 6/6.065mm |
Dimension H | 22 mm |
Dimension J | 45.5 mm |
Dimension AA | 6/6.065mm |
Dimension G | 36 mm |
Dimension E | 19 mm |
Dimension N | 9 mm |
Dimension A | M6 x 1.0 |
Head Width | 6.25 mm |
Inner Ring Width | 9 mm |
Bore Diameter | 6 mm |
Shank Thread Length | 22 mm |
Shank Thread Size | M6-1.0 |
Ball Diameter | 12.7 mm |
Head Outside Diameter | 19 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Overall Length | 45.5 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 9 mm, Maximum Ball Swivel 23 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 6 in Stroke, NFPA Double Acting (5VLT8)
- DODGE Sheave 455245, 2-5V5.90-Sds (455245)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- EATON Replacement Starter for 7.5HP 230V 1-Phase Air Compressor (5101-751230E)
- QA1 Female, SS/PTFE Rod End, LH, 16/16.065mm (MGFL16T)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- Qa1 Spherical Rod Ends