Shop All Spherical Rod Ends
Qa1
Male, SS/PTFE Race Rod End, LH, 6/6.065mm
Mfr # MGML6T
Zoro # G5658432
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M6 x 1.0
- Inside Dia. 6/6.065mm
Product Information
- Brand Qa1
- MFR # MGML6T
- Zoro # G5658432
- UPC # 806990069832
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M6 x 1.0 |
Inside Dia. | 6/6.065mm |
Dimension A | M6 x 1.0 |
Dimension G | 36 mm |
Dimension E | 19 mm |
Dimension H | 22 mm |
Dimension J | 45.5 mm |
Dimension N | 9 mm |
Dimension AA | 6/6.065mm |
Ball Diameter | 12.7 mm |
Overall Length | 45.5 mm |
Shank Thread Size | M6-1.0 |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Width | 6.25 mm |
Bore Diameter | 6 mm |
Inner Ring Width | 9 mm |
Shank Thread Length | 22 mm |
Head Outside Diameter | 19 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 9 mm, Maximum Ball Swivel 23 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, FNPT-FJIC, 1/8-27, 7/16-20, Strt (2242-2-4S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- COXREELS Dual Hose Electric Ac Explosion Proof (1275-4-100-EA)
- NTN NTN 26882, Tapered Roller Bearing Cone 1625 In Id X 1 In W (26882)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- QA1 Female Stud, Rod End, RH, 14mm (MCFR6S)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- QA1 Male Stud, Rod End, LH, 17.5mm (MCML8S)
- QA1 Female Rod End, SS, LH, #10-32 (GFL3T)
- BAILEY Bronze Female Rod End: 2 1/8 L, 1/2-20 Thread, 6700 Radial Load (170369)
- Qa1 Spherical Rod Ends