Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, LH, 3/8-24
Mfr # GML6T
Zoro # G6227776
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 3/8"-24
- Inside Dia. 0.375/0.377 in
Product Information
- Brand Qa1
- MFR # GML6T
- Zoro # G6227776
- UPC # 806990002785
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 0.375/0.377 in |
Dimension J | 2.438 in |
Dimension A | 3/8"-24 |
Dimension G | 1.938 in |
Dimension E | 1.0 in |
Dimension H | 1.25 in |
Dimension N | 0.5 in |
Dimension AA | 0.375/0.377 in |
Inner Ring Width | 0.5 in |
Head Outside Diameter | 1 in |
Head Width | 0.359 in |
Shank Thread Size | 3/8"-24 |
Overall Length | 2 7/16 in |
Shank Thread Length | 1 1/4 in |
Bore Diameter | 3/8 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Ball Diameter | 0.719 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.5 in, Maximum Ball Swivel 22 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 46 (87134)
- CARLISLE 2590-14MPT-55 Panther Synchronous Belt (2590-14MPT-55)
- DYNABRADE DynaJet, In-Line Blow Gun, 94467 (94467)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-100-11)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- QA1 Commercial Greaseable Rod End, Steel (CML8Z)
- QA1 Male, SS/PTFE Race Rod End, RH, 10/10.065mm (MGMR10T)
- QA1 Male, Rod End, RH, 16/16.065mm (MCMR16)
- QA1 Male, Rod End, LH, 10/10.065mm (MCML10)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12S)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- Qa1 Spherical Rod Ends