Shop All Spherical Rod Ends
Qa1
Male, Rod End, RH, 8/8.065mm
Mfr # MCMR8
Zoro # G8628636
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M8 X 1.25
- Inside Dia. 8/8.065mm
Product Information
- Brand Qa1
- MFR # MCMR8
- Zoro # G8628636
- UPC # 806990016249
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 X 1.25 |
Inside Dia. | 8/8.065mm |
Dimension H | 25 mm |
Dimension AA | 8/8.065mm |
Dimension J | 53.125 mm |
Dimension N | 12 mm |
Dimension G | 42 mm |
Dimension A | M8 x 1.25 |
Dimension E | 22.25 mm |
Head Width | 8 mm |
Bore Diameter | 8 mm |
Overall Length | 53.1 mm |
Inner Ring Width | 12 mm |
Ball Diameter | 15.88 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Length | 25 mm |
Head Outside Diameter | 22.25 mm |
Shank Thread Size | M8-1.25 |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 25 mm, Shank Thread Size M8-1.25, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 12 mm, Maximum Ball Swivel 28 Degrees , Overall Length 53.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1320D010BH4HCV, Pressure Line, 10 micron, Outside-In (MF0060083)
- ANCHORLUBE Water-Based Cutting Fluid, 8 oz, Squeeze Bottle, 12PK (3010)
- GATES Truflex V-Belts, 5L730 (5L730)
- QA1 Precision Greasable Rod End, Steel (KFR8Z)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- QA1 Precision Greasable Rod End, Steel (KFR16Z)
- QA1 Male Rod End, SS, LH, 3/4-16 (GML12T)
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- Qa1 Plain Bearings