Shop All Spherical Rod Ends
Qa1
Male Rod End, RH, 5/16-24
Mfr # CMR5
Zoro # G4969194
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 5/16"-24
- Inside Dia. 0.3125/0.3145 in
Product Information
- Brand Qa1
- MFR # CMR5
- Zoro # G4969194
- UPC # 806990001672
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 0.3125/0.3145 in |
Dimension A | 5/16"-24 |
Dimension H | 1.25 in |
Dimension J | 2.313 in |
Dimension AA | 0.3125/0.3145 in |
Dimension N | 0.437 in |
Dimension G | 1.875 in |
Dimension E | 0.875 in |
Inner Ring Width | 0.437 in |
Overall Length | 2 5/16 in |
Head Outside Diameter | 7/8 in |
Bore Diameter | 5/16 in |
Ball Diameter | 0.625 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Width | 0.312 in |
Shank Thread Length | 1 1/4 in |
Shank Thread Size | 5/16"-24 |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.437 in, Maximum Ball Swivel 22 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X087KW)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- BREEZE Hose Clamp, GP, SAE 20,316SS, PK10 (66020)
- FLEXZILLA Air Hose, 3/8" x 50, 3/8" MNPT Fittings (HFZ3850YW3)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4S)
- QA1 Male Stud Rod End, RH, 1/4-28 (CMR4S)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- Qa1 Plain Bearings