Shop All Spherical Rod Ends
Qa1
Male Rod End, RH, 1/4-28
Mfr # CMR4
Zoro # G5090775
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 1/4"-28
- Inside Dia. 0.250/0.252 in
Product Information
- Brand Qa1
- MFR # CMR4
- Zoro # G5090775
- UPC # 806990001658
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 0.250/0.252 in |
Dimension AA | 0.250/0.252 in |
Dimension J | 1.937 in |
Dimension E | 0.75 in |
Dimension N | 0.375 in |
Dimension A | 1/4"-28 |
Dimension G | 1.562 in |
Dimension H | 1.0 in |
Bore Diameter | 1/4 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Diameter | 0.5 in |
Shank Thread Size | 1/4"-28 |
Inner Ring Width | 0.375 in |
Head Width | 0.25 in |
Shank Thread Length | 1 in |
Head Outside Diameter | 3/4 in |
Overall Length | 1 15/16 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.375 in, Maximum Ball Swivel 27 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, 7 oz, Marine, Tube, Non-Food LB 8023(TM) (1999556)
- GATES PowerGrip GT4 Belts - 8M and 14M, 4956-14MGT-40 (4956-14MGT-40)
- FESTO Push-In Bulkhead Connector QSS-6-F (QSS-6-F)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- QA1 Commercial Greaseable Rod End, Steel (CML12Z)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- Qa1 Plain Bearings