Shop All Spherical Rod Ends
Qa1
Male Rod End, Nylon/PTFE, RH, 7/16-20
Mfr # NMR7
Zoro # G4425504
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 7/16"-20
- Inside Dia. 0.4375/0.4395 in
Product Information
- Brand Qa1
- MFR # NMR7
- Zoro # G4425504
- UPC # 806990024305
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 0.4375/0.4395 in |
Dimension N | 0.562 in |
Dimension H | 1.375 in |
Dimension E | 1.125 in |
Dimension AA | 0.4375/0.4395 in |
Dimension J | 2.688 in |
Dimension G | 2.125 in |
Dimension A | 7/16"-20 |
Ball Diameter | 0.812 in |
Shank Thread Size | 7/16"-20 |
Overall Length | 2 11/16 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Length | 1 3/8 in |
Head Outside Diameter | 1 1/8 in |
Bore Diameter | 7/16 in |
Head Width | 0.437 in |
Inner Ring Width | 0.562 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 14M, 55 x 1680mm PL, T120 (1680-14M-55)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 5600 Series (5602-12-12S)
- LENZ 506260 Replacement/Interchange Hydraulic Filter (MF0617542)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-100)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- QA1 Male Stud, Rod End, RH, 17.5mm (MCMR8S)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- Qa1 Plain Bearings