Shop All Spherical Rod Ends
Qa1
Male Rod End, Nylon/PTFE, RH, 5/16-24
Mfr # NMR5
Zoro # G4425434
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 5/16"-24
- Inside Dia. 0.3125/0.3145 in
Product Information
- Brand Qa1
- MFR # NMR5
- Zoro # G4425434
- UPC # 094722682736
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 0.3125/0.3145 in |
Dimension N | 0.437 in |
Dimension A | 5/16"-24 |
Dimension AA | 0.3125/0.3145 in |
Dimension E | 0.875 in |
Dimension J | 2.313 in |
Dimension H | 1.25 in |
Dimension G | 1.875 in |
Inner Ring Width | 0.437 in |
Head Outside Diameter | 7/8 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Width | 0.344 in |
Bore Diameter | 5/16 in |
Shank Thread Length | 1 1/4 in |
Ball Diameter | 0.625 in |
Overall Length | 2 5/16 in |
Shank Thread Size | 5/16"-24 |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.437 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (2C-137)
- SPEEDAIRE Air Filter Set (PN2140020AG)
- MILLENNIUM FILTER ZX-KV170-045P direct interchange for KELTEC-KV170-045P (ZX-KV170-045P)
- ZORO SELECT V-Belt, 4L230 (51ET76)
- QA1 Female, SS/PTFE Race Rod End, RH, 8/8.065mm (MGFR8T)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- QA1 Precision Greasable Rod End, Steel (KFL12Z)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- QA1 Female Stud, Rod End, RH, 23mm (MCFR10S)
- BAILEY Male Bronze Rod End: 1/2 Bearing I.D., 1/2-20 Thread, 6700 Radial Load (170309)
- Qa1 Spherical Rod Ends