Shop All Spherical Rod Ends
Qa1
Male, Rod End, LH, 8/8.065mm
Mfr # MCML8
Zoro # G2590850
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M8 X 1.25
- Inside Dia. 8/8.065mm
Product Information
- Brand Qa1
- MFR # MCML8
- Zoro # G2590850
- UPC # 806990016232
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 X 1.25 |
Inside Dia. | 8/8.065mm |
Dimension J | 53.125 mm |
Dimension AA | 8/8.065mm |
Dimension H | 25 mm |
Dimension E | 22.25 mm |
Dimension G | 42 mm |
Dimension A | M8 x 1.25 |
Dimension N | 12 mm |
Head Outside Diameter | 22.25 mm |
Shank Thread Length | 25 mm |
Shank Thread Size | M8-1.25 |
Overall Length | 53.1 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Diameter | 15.88 mm |
Inner Ring Width | 12 mm |
Head Width | 8 mm |
Bore Diameter | 8 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 25 mm, Shank Thread Size M8-1.25, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 12 mm, Maximum Ball Swivel 28 Degrees , Overall Length 53.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 19 # of Teeth (50BS19H X 1 1/2)
- NSK NSK-6001ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6001ZZ (6001ZZ)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2-6 In, Steel (TCL-24-6-F)
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- Qa1 Spherical Rod Ends