Shop All Spherical Rod Ends
Qa1
Male Rod End, LH, 7/16-20
Mfr # CML7
Zoro # G6196023
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 7/16"-20
- Inside Dia. 0.4375/0.4395 in
Product Information
- Brand Qa1
- MFR # CML7
- Zoro # G6196023
- UPC # 806990001917
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 0.4375/0.4395 in |
Dimension E | 1.125 in |
Dimension G | 2.125 in |
Dimension A | 7/16"-20 |
Dimension J | 2.688 in |
Dimension H | 1.375 in |
Dimension N | 0.562 in |
Dimension AA | 0.4375/0.4395 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Width | 0.406 in |
Shank Thread Size | 7/16"-20 |
Overall Length | 2 11/16 in |
Shank Thread Length | 1 3/8 in |
Inner Ring Width | 0.562 in |
Bore Diameter | 7/16 in |
Head Outside Diameter | 1 1/8 in |
Ball Diameter | 0.812 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.562 in, Maximum Ball Swivel 21 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-7/16 In, St (C-143)
- BESTORQ Banded Belt, 24 in Outside Length, 2.61 in Top Width, 3 Ribs (3/C120)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/4", 1 1/2" Od With 1" Length (153863)
- BUYERS PRODUCTS 1/4 Inch NPT Brass Flow Control Valve (F400B)
- QA1 Female Stud Rod End, LH, 5/8-18 (CFL10S)
- QA1 Male Rod End, SS, RH, 5/16-24 (GMR5T)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Female, Rod End, LH, 16/16.065mm (MCFL16)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- IGUS Female Rod End, #10-32, LH (EBLI-03 R)
- Qa1 Plain Bearings