Shop All Spherical Rod Ends
Qa1
Male Rod End, LH, 3/8-24
Mfr # CML6
Zoro # G5090784
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/8"-24
- Inside Dia. 0.375/0.377 in
Product Information
- Brand Qa1
- MFR # CML6
- Zoro # G5090784
- UPC # 806990001887
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 0.375/0.377 in |
Dimension E | 1.0 in |
Dimension A | 3/8"-24 |
Dimension H | 1.25 in |
Dimension N | 0.5 in |
Dimension G | 1.938 in |
Dimension J | 2.438 in |
Dimension AA | 0.375/0.377 in |
Head Outside Diameter | 1 in |
Shank Thread Length | 1 1/4 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Diameter | 0.719 in |
Overall Length | 2 7/16 in |
Shank Thread Size | 3/8"-24 |
Bore Diameter | 3/8 in |
Head Width | 0.359 in |
Inner Ring Width | 0.5 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.5 in, Maximum Ball Swivel 22 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 63795 (T-420-29)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC35)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS220)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6602-12-12)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4)
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- Qa1 Spherical Rod Ends