Shop All Spherical Rod Ends
Qa1
Female Stud, SS/PTFE Race Rod End, RH, 23mm
Mfr # MGFR10TS
Zoro # G5506584
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M10 x 1.5
- Stud Length 23 mm
Product Information
- Brand Qa1
- MFR # MGFR10TS
- Zoro # G5506584
- UPC # 094723358029
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M10 x 1.5 |
Stud Length | 23 mm |
Dimension C | 23 mm |
Dimension B | 16.5 mm |
Dimension G | 43 mm |
Dimension A | M10 x 1.5 |
Dimension H | 21 mm |
Dimension J | 56.5 mm |
Dimension E | 27 mm |
Dimension N | 14 mm |
Inner Ring Width | 14 mm |
Bore Diameter | 10 mm |
Shank Thread Length | 21 mm |
Shank Thread Size | M10-1.5 |
Overall Length | 56.5 mm |
Ball Stud Thread Size | M10-1.5 |
Ball Stud Thread Length | 19.5 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Stud Center Length | 47.88 mm |
Ball Diameter | 19.05 mm |
Head Width | 9.5 mm |
Head Outside Diameter | 27 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 47.88 mm, Ball Stud Thread Length 19.5 mm, Ball Stud Thread Size M10-1.5, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10-1.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 11 # of Teeth (60BS11H X 1)
- PRIMEFIT Industrial Plug 1/4" x 1/4" (Female), 2PCS (IP1414FS-2)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1725 rpm (1TTB1)
- AEROQUIP Adpt, ORS-ORS, 9/16-18, M/F El (FF2098T0404S)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- QA1 Male Rod End, SS, RH, 3/8-24 (GMR6T)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- Qa1 Spherical Rod Ends