Shop All Spherical Rod Ends
Qa1
Female Stud, SS/PTFE Race Rod End, RH, 14mm
Mfr # MGFR6TS
Zoro # G5561866
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M6 x 1.0
- Stud Length 14 mm
Product Information
- Brand Qa1
- MFR # MGFR6TS
- Zoro # G5561866
- UPC # 094723358012
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M6 x 1.0 |
Stud Length | 14 mm |
Dimension C | 14 mm |
Dimension A | M6 x 1.0 |
Dimension B | 10 mm |
Dimension H | 14 mm |
Dimension E | 19 mm |
Dimension G | 30 mm |
Dimension N | 9 mm |
Dimension J | 39.5 mm |
Head Width | 6.25 mm |
Ball Diameter | 12.7 mm |
Head Outside Diameter | 19 mm |
Bore Diameter | 6 mm |
Ball Stud Thread Length | 11 mm |
Inner Ring Width | 9 mm |
Ball Stud Thread Size | M6-1.0 |
Overall Length | 39.5 mm |
Shank Thread Length | 14 mm |
Shank Thread Size | M6-1.0 |
Ball Stud Center Length | 29.76 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 29.76 mm, Ball Stud Thread Length 11 mm, Ball Stud Thread Size M6-1.0, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 14 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 1 1/2 in Hose I.D, 1-1/2 in Thread (3LZ95)
- BUNTING BEARINGS Sleeve Bearing, I.D. 6, L 8, PK5 (CBM006008008)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CR601, Return Line, 10 micron, Outside-In (MF0062273)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- Qa1 Plain Bearings