Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, RH, 3/4-16
Mfr # CFR12S
Zoro # G6160287
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 3/4"-16
- Stud Length 1.812 in
Product Information
- Brand Qa1
- MFR # CFR12S
- Zoro # G6160287
- UPC # 806990043207
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Stud Length | 1.812 in |
Dimension H | 1.562 in |
Dimension A | 3/4"-16 |
Dimension G | 2.875 in |
Dimension J | 3.75 in |
Dimension C | 1.812 in |
Dimension B | 1.188 in |
Dimension E | 1.75 in |
Bore Diameter | 3/4 in |
Overall Length | 3 3/4 in |
Shank Thread Length | 1 1/2 in |
Head Outside Diameter | 1 3/4 in |
Ball Stud Thread Size | 3/4"-16 |
Ball Diameter | 1.312 in |
Ball Stud Center Length | 3 in |
Inner Ring Width | 0.875 in |
Shank Thread Size | 3/4"-16 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Stud Thread Length | 1 5/8 in |
Head Width | 0.593 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 3 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 1/2 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- NTN NTN 6303LU, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Single Sealed (6303LU)
- LINKBELT 1 3/16 Unmounted Ball Bearing (WB219EL)
- DYNABRADE Bushing, Throttle (54940)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- QA1 Metric Precision Rod End (MHFR14T)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- QA1 Male, Rod End, LH, 10/10.065mm (MCML10)
- QA1 Metric Precision Rod End (MHMR20T)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- Qa1 Plain Bearings