Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, Nylon/PTFE, RH, 1/2-20
Mfr # NFR8S
Zoro # G4426265
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 1/2"-20
- Stud Length 1.125 in
Product Information
- Brand Qa1
- MFR # NFR8S
- Zoro # G4426265
- UPC # 806990024442
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Stud Length | 1.125 in |
Dimension G | 2.125 in |
Dimension A | 1/2"-20 |
Dimension C | 1.125 in |
Dimension B | 0.875 in |
Dimension J | 2.781 in |
Dimension H | 1.187 in |
Dimension E | 1.312 in |
Ball Stud Thread Length | 1 in |
Bore Diameter | 1/2 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Stud Thread Size | 1/2"-20 |
Shank Thread Length | 1 1/8 in |
Head Outside Diameter | 1 1/4 in |
Inner Ring Width | 0.625 in |
Ball Diameter | 0.937 in |
Ball Stud Center Length | 2 in |
Overall Length | 2 25/32 in |
Shank Thread Size | 1/2"-20 |
Head Width | 0.5 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/8 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6010Z)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B36G)
- D&D 192 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB188)
- MTD Belt-V Fwd Drv 4 (954-04090)
- QA1 Male Stud, Rod End, RH, 17.5mm (MCMR8S)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NML8S)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NML10S)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- MIDWEST FASTENER 12mm-1.75 x 54mm Coarse Thread Female Heim Joint 2PK (36544)
- Qa1 Plain Bearings