Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, LH, 3/8-24
Mfr # CFL6S
Zoro # G5292366
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/8"-24
- Stud Length 0.906 in
Product Information
- Brand Qa1
- MFR # CFL6S
- Zoro # G5292366
- UPC # 806990042095
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Stud Length | 0.906 in |
Dimension J | 2.125 in |
Dimension C | 0.906 in |
Dimension A | 3/8"-24 |
Dimension B | 0.656 in |
Dimension G | 1.625 in |
Dimension H | 0.812 in |
Dimension E | 1.0 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Width | 0.359 in |
Head Outside Diameter | 1 in |
Ball Stud Thread Size | 3/8"-24 |
Bore Diameter | 3/8 in |
Shank Thread Size | 3/8"-24 |
Ball Stud Center Length | 1 1/2 in |
Shank Thread Length | 3/4 in |
Ball Stud Thread Length | 3/4 in |
Ball Diameter | 0.719 in |
Inner Ring Width | 0.5 in |
Overall Length | 2 1/8 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 3/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, 30 HP, 1,780 RPM, 230/460V, 180L (TCA0222AE211GAA009)
- PARKER Crimp Fitting, 90 deg., 1/2" I.D., F, ORS (1J543-8-8)
- BANDO TimingBelt, Synchro, Neoprene, 140XL075 (140XL075G)
- LINKBELT 1 3/16 Flange Ball Bearing (F3U219N)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- QA1 Female Stud, Rod End, RH, 23mm (MCFR10S)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Female, Rod End, LH, 16/16.065mm (MCFL16)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- QA1 Male Rod End, SS, RH, 7/16-20 (GMR7T)
- Qa1 Spherical Rod Ends