Shop All Spherical Rod Ends
Qa1
Female Rod End, SS, RH, 1/2-20
Mfr # GFR8T
Zoro # G5201454
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 1/2"-20
- Inside Dia. 0.500/0.502 in
Product Information
- Brand Qa1
- MFR # GFR8T
- Zoro # G5201454
- UPC # 806990002884
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 0.500/0.502 in |
Dimension N | 0.625 in |
Dimension E | 1.312 in |
Dimension H | 1.062 in |
Dimension J | 2.781 in |
Dimension A | 1/2"-20 |
Dimension AA | 0.500/0.502 in |
Dimension G | 2.125 in |
Ball Diameter | 0.937 in |
Shank Thread Size | 1/2"-20 |
Shank Thread Length | 1 in |
Head Outside Diameter | 1 1/4 in |
Head Width | 0.453 in |
Inner Ring Width | 0.625 in |
Bore Diameter | 1/2 in |
Overall Length | 2 25/32 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 in, Shank Thread Size 1/2 In.-20, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.937 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.625 in, Maximum Ball Swivel 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- AIRGAS Airgas Safety LX-1152 18 in. Flex Hose Heavy Duty Deluxe Pistol Grease Gun (LMXLX-1152)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 2 Rod (211328)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 JEM)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- Qa1 Plain Bearings