Shop All Spherical Rod Ends
Qa1
Female Rod End, SS, LH, 7/16-20
Mfr # GFL7T
Zoro # G5757507
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 7/16"-20
- Inside Dia. 0.4375/0.4395 in
Product Information
- Brand Qa1
- MFR # GFL7T
- Zoro # G5757507
- UPC # 806990002952
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 0.4375/0.4395 in |
Dimension AA | 0.4375/0.4395 in |
Dimension G | 1.812 in |
Dimension J | 2.375 in |
Dimension A | 7/16"-20 |
Dimension H | 0.937 in |
Dimension N | 0.562 in |
Dimension E | 1.125 in |
Shank Thread Size | 7/16"-20 |
Inner Ring Width | 0.562 in |
Shank Thread Length | 7/8 in |
Head Outside Diameter | 1 1/8 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Bore Diameter | 7/16 in |
Ball Diameter | 0.812 in |
Overall Length | 2 3/8 in |
Head Width | 0.406 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 7/16 In.-20, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.562 in, Maximum Ball Swivel 21 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L570 (5L570)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 390Z275A, Pressure Line, 75 micron, Outside-In (MF0509311)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK24 (GRS310)
- BREEZE Hose Clamp, Mini, SAE 12,305SS, PK10 (3712)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- QA1 Male Rod End, SS, LH, 5/8-18 (GML10T)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- QA1 Male Stud, Rod End, RH, 33mm (MCMR14S)
- MIDWEST FASTENER 10mm-1.5 x 48mm Coarse Thread Female Heim Joint 2PK (36543)
- Qa1 Spherical Rod Ends