Shop All Spherical Rod Ends
Qa1
Female Rod End, SS, LH, 5/8-18
Mfr # GFL10T
Zoro # G5779487
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 5/8"-18
- Inside Dia. 0.625/0.627 in
Product Information
- Brand Qa1
- MFR # GFL10T
- Zoro # G5779487
- UPC # 806990002976
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 0.625/0.627 in |
Dimension E | 1.5 in |
Dimension A | 5/8"-18 |
Dimension AA | 0.625/0.627 in |
Dimension J | 3.25 in |
Dimension G | 2.5 in |
Dimension H | 1.375 in |
Dimension N | 0.75 in |
Ball Diameter | 1.125 in |
Inner Ring Width | 0.75 in |
Overall Length | 3 1/4 in |
Bore Diameter | 5/8 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Head Width | 0.484 in |
Head Outside Diameter | 1 1/2 in |
Shank Thread Size | 5/8"-18 |
Shank Thread Length | 1 3/8 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 3/8 in, Shank Thread Size 5/8 In.-18, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.75 in, Maximum Ball Swivel 26 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/2 to 2-13/16In, SAE250, PK5 (300110250)
- ZORO SELECT Hose Clamp, 3-1/4 to 3-9/16In, SAE 325, PK5 (300110325)
- DAYTON 3L110 V-Belt, 11" Outside Length, 3/8" Top Width, 1 Ribs (3GWD2)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #L44645 (L44645)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- QA1 Female, Rod End, LH, 16/16.065mm (MCFL16)
- QA1 Female, SS/PTFE Race Rod End, RH, 6/6.065mm (MGFR6T)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6)
- QA1 Male Stud Rod End, SS, LH, #10-32 (GML3TS)
- Qa1 Spherical Rod Ends