Shop All Spherical Rod Ends
Qa1
Female Rod End, SS, LH, 5/16-24
Mfr # GFL5T
Zoro # G5567807
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 5/16"-24
- Inside Dia. 0.3125/0.3145 in
Product Information
- Brand Qa1
- MFR # GFL5T
- Zoro # G5567807
- UPC # 806990002938
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 0.3125/0.3145 in |
Dimension N | 0.437 in |
Dimension A | 5/16"-24 |
Dimension G | 1.375 in |
Dimension E | 0.875 in |
Dimension H | 0.687 in |
Dimension J | 1.813 in |
Dimension AA | 0.3125/0.3145 in |
Inner Ring Width | 0.437 in |
Head Outside Diameter | 7/8 in |
Ball Diameter | 0.625 in |
Shank Thread Size | 5/16"-24 |
Shank Thread Length | 5/8 in |
Head Width | 0.312 in |
Bore Diameter | 5/16 in |
Overall Length | 1 13/16 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 5/8 in, Shank Thread Size 5/16 In.-24, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.437 in, Maximum Ball Swivel 22 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX670 (3/3VX670)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160MA010BN, Suction, 10 micron (ZX-0160MA010BN)
- LUBRIPLATE Heavy Duty, Tacky, Moly-Disulfide Grease PK40 (L0108-098)
- WILKERSON B Element Micron, MSP-95-989 (MSP-95-989)
- QA1 Male, SS/PTFE Race Rod End, RH, 16/16.065mm (MGMR16T)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- Qa1 Spherical Rod Ends