Shop All Spherical Rod Ends
Qa1
Female Rod End, SS, LH, 1/4-28
Mfr # GFL4T
Zoro # G9723086
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 1/4"-28
- Inside Dia. 0.250/0.252 in
Product Information
- Brand Qa1
- MFR # GFL4T
- Zoro # G9723086
- UPC # 806990002921
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 0.250/0.252 in |
Dimension N | 0.375 in |
Dimension J | 1.687 in |
Dimension G | 1.312 in |
Dimension AA | 0.250/0.252 in |
Dimension A | 1/4"-28 |
Dimension E | 0.75 in |
Dimension H | 0.687 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Bore Diameter | 1/4 in |
Shank Thread Length | 5/8 in |
Shank Thread Size | 1/4"-28 |
Overall Length | 1 11/16 in |
Inner Ring Width | 0.375 in |
Head Width | 0.25 in |
Ball Diameter | 0.5 in |
Head Outside Diameter | 3/4 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 5/8 in, Shank Thread Size 1/4 In.-28, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.375 in, Maximum Ball Swivel 27 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 2 oz Tube Black (250 AD)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- BSC PREFERRED Belt, Repl. The Bobcat Company (P-7257359)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- QA1 Male, Rod End, LH, 10/10.065mm (MCML10)
- QA1 Male, SS/PTFE Race Rod End, LH, 10/10.065mm (MGML10T)
- QA1 Female Stud Rod End, RH, #10-32 (CFR3S)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4S)
- QA1 Male Stud, Rod End, LH, 17.5mm (MCML8S)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- Qa1 Spherical Rod Ends