Shop All Spherical Rod Ends
Qa1
Female Rod End, Nylon/PTFE, RH, 5/16-24
Mfr # NFR5
Zoro # G4417673
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 5/16"-24
- Inside Dia. 0.3125/0.3145 in
Product Information
- Brand Qa1
- MFR # NFR5
- Zoro # G4417673
- UPC # 094722682675
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 0.3125/0.3145 in |
Dimension G | 1.375 in |
Dimension AA | 0.3125/0.3145 in |
Dimension A | 5/16"-24 |
Dimension E | 0.875 in |
Dimension J | 1.813 in |
Dimension N | 0.437 in |
Dimension H | 0.75 in |
Bore Diameter | 5/16 in |
Shank Thread Length | 3/4 in |
Head Width | 0.344 in |
Overall Length | 1 13/16 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Outside Diameter | 7/8 in |
Shank Thread Size | 5/16"-24 |
Inner Ring Width | 0.437 in |
Ball Diameter | 0.625 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 3/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.437 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A93L)
- FESTO Standards-Based Cylinder DSBC-32-500-PPSA-N3 (DSBC-32-500-PPSA-N3)
- QA1 Precision Greasable Rod End, Steel (KFL12Z)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- QA1 Metric Precision Rod End (MHMR20T)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- QA1 Male, SS/PTFE Race Rod End, RH, 12/12.065mm (MGMR12T)
- QA1 Female Rod End, RH, 3/8-24 (CFR6)
- Qa1 Plain Bearings