Shop All Spherical Rod Ends
Qa1
Female Rod End, Nylon/PTFE, LH, 5/16-24
Mfr # NFL5
Zoro # G4425391
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 5/16"-24
- Inside Dia. 0.3125/0.3145 in
Product Information
- Brand Qa1
- MFR # NFL5
- Zoro # G4425391
- UPC # 806990024152
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 0.3125/0.3145 in |
Dimension AA | 0.3125/0.3145 in |
Dimension H | 0.75 in |
Dimension E | 0.875 in |
Dimension G | 1.375 in |
Dimension J | 1.813 in |
Dimension N | 0.437 in |
Dimension A | 5/16"-24 |
Shank Thread Length | 3/4 in |
Shank Thread Size | 5/16"-24 |
Inner Ring Width | 0.437 in |
Head Width | 0.344 in |
Ball Diameter | 0.625 in |
Bore Diameter | 5/16 in |
Overall Length | 1 13/16 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Outside Diameter | 7/8 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 3/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.437 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Automatic Drain Kit (CC1079015)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-251-6FP)
- ALLEN BRADLEY Ac Drive 25AD030N104 (25A-D030N104)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- QA1 Precision Greasable Rod End, Steel (KFL16Z)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- QA1 Commercial Greaseable Rod End, Steel (CML8Z)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5)
- Qa1 Plain Bearings