Shop All Spherical Rod Ends
Qa1
Female, Rod End, LH, 8/8.065mm
Mfr # MCFL8
Zoro # G0100488
original price:
$5.29
49% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M8 X 1.25
- Inside Dia. 8/8.065mm
Product Information
- Brand Qa1
- MFR # MCFL8
- Zoro # G0100488
- UPC # 806990016256
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 X 1.25 |
Inside Dia. | 8/8.065mm |
Dimension AA | 8/8.065mm |
Dimension E | 22.25 mm |
Dimension J | 47.125 mm |
Dimension H | 17 mm |
Dimension N | 12 mm |
Dimension A | M8 x 1.25 |
Dimension G | 36 mm |
Inner Ring Width | 12 mm |
Bore Diameter | 8 mm |
Shank Thread Length | 17 mm |
Ball Diameter | 15.88 mm |
Head Outside Diameter | 22.25 mm |
Shank Thread Size | M8-1.25 |
Head Width | 8 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Overall Length | 47.1 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 17 mm, Shank Thread Size M8-1.25, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 12 mm, Maximum Ball Swivel 28 Degrees , Overall Length 47.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Element, Filter (843)
- FESTO Standards-Based Cylinder DNC-40-250-PPV-A (DNC-40-250-PPV-A)
- ALL TOOL DEPOT 3/4" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C906NA)
- NTN Cylindrical Roller Brg - 45 Mm Id X 100 Mm Od X 25 Mm W; Open (NU309ECP)
- QA1 Male Rod End, SS, RH, 5/16-24 (GMR5T)
- QA1 Female Stud Rod End, SS, RH, 1/4-28 (GFR4TS)
- QA1 Male Rod End, Nylon/PTFE, RH, #10-32 (NMR3)
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- QA1 Metric Precision Rod End (MHMR10-1)
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- QA1 Male Stud Rod End, SS, RH, 1/2-20 (GMR8TS)
- Qa1 Spherical Rod Ends