Shop All Spherical Rod Ends
Qa1
Female Rod End, LH, 5/8-18
Mfr # CFL10
Zoro # G5090617
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 5/8"-18
- Inside Dia. 0.625/0.627 in
Product Information
- Brand Qa1
- MFR # CFL10
- Zoro # G5090617
- UPC # 806990002150
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 0.625/0.627 in |
Dimension E | 1.5 in |
Dimension G | 2.5 in |
Dimension H | 1.375 in |
Dimension N | 0.75 in |
Dimension A | 5/8"-18 |
Dimension J | 3.25 in |
Dimension AA | 0.625/0.627 in |
Bore Diameter | 5/8 in |
Shank Thread Size | 5/8"-18 |
Inner Ring Width | 0.75 in |
Ball Diameter | 1.125 in |
Overall Length | 3 1/4 in |
Shank Thread Length | 1 3/8 in |
Head Width | 0.484 in |
Head Outside Diameter | 1 1/2 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 3/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.75 in, Maximum Ball Swivel 26 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Rhino Safety Orange Drip Proof Plugs SMALL Fits size -4 to -12 (ROPLUG-2)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 1/4" ID x 100', No Fittings (STH14A-BKR)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- SPEEDAIRE Bushing (TT633040G)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- QA1 Male Rod End, SS, LH, 1/4-28 (GML4T)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- Qa1 Plain Bearings