Shop All Spherical Rod Ends
Qa1
Female Rod End, LH, 1/2-20
Mfr # CFL8
Zoro # G5201436
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 1/2"-20
- Inside Dia. 0.500/0.502 in
Product Information
- Brand Qa1
- MFR # CFL8
- Zoro # G5201436
- UPC # 806990002143
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 0.500/0.502 in |
Dimension E | 1.312 in |
Dimension AA | 0.500/0.502 in |
Dimension G | 2.125 in |
Dimension H | 1.062 in |
Dimension A | 1/2"-20 |
Dimension N | 0.625 in |
Dimension J | 2.781 in |
Bore Diameter | 1/2 in |
Inner Ring Width | 0.625 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Width | 0.453 in |
Shank Thread Length | 1 in |
Shank Thread Size | 1/2"-20 |
Head Outside Diameter | 1 1/4 in |
Ball Diameter | 0.937 in |
Overall Length | 2 25/32 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.625 in, Maximum Ball Swivel 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron (ZX-PR3033)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2046 (90306-041000-0)
- BANDO Metric V-Belts, Spz1000 (SPZ1000)
- SPEEDAIRE Element, General Purpose, 1 Micron, 15 CFM (4GPE1)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- QA1 Female Rod End, SS, RH, 5/8-18 (GFR10T)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- BAILEY Bronze Female Rod End: 2 1/8 L, 1/2-20 Thread, 6700 Radial Load (170369)
- Qa1 Plain Bearings