Shop All Corded Speakers
Q Power
QPower QBFORD09210 Qbomb Dual 10 in. Ported Ford F150 Super Crew 2009-2018 F250
Mfr # QBFORD09210
Zoro # G303949683
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Q Power
- MFR # QBFORD09210
- Zoro # G303949683
- UPC # 813177024898
- Country of Origin China
- Category Corded Speakers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Underseat Downfire
- Finished with Durable Bed Liner
- 2009-2017 Ford F150 Super Crew or 2017 Ford F250/F350 Super Duty
- Air Space: 1.0 Cubic Feet (per sub)
- Mounting Depth: 6.25"
- Tuning Frequency: 36Hz
- Dimension: 57 x 10 x 16 in.
- Weight: 44.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 4 Port USB 2.0 High Speed Hub Octopus Splitter 480 Mbps for PC Laptop Notebook (SANOXY-CABLE115)
- MIGHTY MAX BATTERY 12V 110AH Battery Replaces D5751 Wheelchair Mobility Deep Cycle Solar (ML110-1245)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 4 Pack (ML4-6MP4858)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F (ML8-1213335397)
- PYLE 3.5" 3-Way Mini Box Speaker System (PLMR24S)
- C2G 2X2 Drop In Ceiling Speaker - 8Ω - Plenum Rated (41508)
- PYLE 3.5" Ceiling / Wall Speakers, PDICLE35 (PDICLE35)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, Black (DMS3TS)
- BIC AMERICA Bookshelf and Surround 175W 2-Way 6.5" Speakers (DV62SIB)
- SPECO TECHNOLOGIES Weather-Resistant 8" Indoor/Outdoor Wall (SPCE8OTB)
- PYLE Dual 6.5" In-Wall/Ceiling 16 Ohm Speaker, PDIC1661RD (PDIC1661RD)
- Q Power Corded Speakers