Shop All Thermocouples Assemblies
Pyromation
088105 12In 1/4In Thermocouple
Mfr # R1T285H483-012-00-22CF31
Zoro # G906048899
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 12 in
- Probe OD 0.25 in
Product Information
- Brand Pyromation
- MFR # R1T285H483-012-00-22CF31
- Zoro # G906048899
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Details
Probe OD | 0.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60)
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- PYROMATION NEW SHELBY JONES 36IN 1/4IN TYPE K THERMOCOUPLE (KP48G-036Z-VCL-H1012-2)
- PYROMATION 24In 316In Rtd (JJ38U-024-00-96HP31)
- YORK Ambient Temp. Sensor (371-01180-223)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00014)
- CONAX 5in 3/16in Thermocouple (U252E138U0060)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 22 AWG (36GK75)
- ESSEX WHITE RODGERS Temperature Switch (03L01 140S1)
- Pyromation Sensors