Shop All Bakeware
Pyrex
Pyrex 6824817 8 x 8 in. Baking Dish; Clear - Case of 4
Mfr # 6824817
Zoro # G204031326
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- 8 x 8 in. Baking Dish, Clear - Case of 4
- Case of 4
- Width: 8 in.
- Length: 8 in.
- Color: Clear
- Lid Included: No
- Dishwasher Safe: Yes
- Maximum Temperature: 500 deg. F
- Material: Non-porous Glass
- Depth: 3.375 in.
- Country of Origin: United States
- Weight: 11.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Knob (APW2R-55825)
- BEVERAGE-AIR Shelf Support Zinc (403-168A)
- GE Surface Burner Cap (WB29K10024)
- NU-VU Element, Proofer- 120V/600W For - Part# 60-0001-1B (60-0001-1B)
- PYREX 10 in. W X 15 in. L Baking Dish Clear (6001040)
- PYREX Pyrex 6001043 4 QT Clear Mixing Bowl - Pack Of 4 (727594)
- PYREX 8 in. W X 8 in. L Baking Dish Clear (1134490)
- PYREX 9.75 in. W X 15.5 in. L Baking Dish Blue/Clear (1085803)
- PYREX 7 in. W X 11 in. L Baking Dish Clear (1134581)
- PYREX Non-porous Glass Covered Casserole 2 Clear (1085801)
- VOLLRATH Wire Grate, Full-Size, SS, 18 x 10 x 3/4In. (20028)
- Pyrex Bakeware