Shop All Bakeware
Pyrex
Pyrex 6824775 13 x 9 in. Baking Dish; Clear - Case of 2
Mfr # 6824775
Zoro # G304031691
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- 13 x 9 in. Baking Dish, Clear - Case of 2
- Case of 2
- Width: 13 in.
- Length: 9 in.
- Color: Clear
- Lid Included: Yes
- Depth: 3 in.
- Dishwasher Safe: Yes
- Material: Non-porous Glass
- Capacity: 5.3 qt.
- Country of Origin: United States
- Weight: 10.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS PRODUCTS Conversion Style Coupler Set R12 to R134A (QC14SET)
- CMA DISH MACHINES Cover - Pump (418)
- JELL-O Jell-O Sugar Free Gelatin Strawberry .3 oz., PK24 (10043000201401)
- ANTUNES ROUNDUP Sprocket Bearing Assy (7001312)
- PYREX Non-porous Glass Covered Casserole 2 Clear (1085801)
- PYREX 8 in. W X 8 in. L Baking Dish Clear (1134490)
- PYREX 5-1/4 in. W X 8-3/4 in. L Loaf Pan Clear (1085799)
- PYREX Pyrex 1085800 Easy Grab 9.5 in. Fluted Pie Dish (1085800)
- PYREX Pyrex 6001043 4 QT Clear Mixing Bowl - Pack Of 4 (727594)
- PYREX 7 in. W X 11 in. L Baking Dish Clear (1134581)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MBP03)
- Pyrex Bakeware