Shop All Bakeware
Pyrex
Pyrex 1102266 Pyrex Portable Bakeware Set; 4 Piece
Mfr # 174161
Zoro # G603914749
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Pyrex Portable Bakeware Set.
- 4 Piece.
- Includes - 3 quart Easy Grab 9 x 13 in. Oblong Glass Dish With A Red Plastic Cover.
- Large Hot/Cold Unipack Plus A Black Portable Carrier.
- Dish Can Be Used In The Oven, Microwave, Refrigerator Or Freezer & Is Dishwasher Safe.
- Unipack Can Be Frozen Or Microwaved To Keep Food Hot Or Cold.
- Carrying Case For Easy Transportation.
- Dimension - 17.5 x 3.63 x 12.38 in.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX Double Aluminum Scabbard for 12 in Knives (7.7092.2)
- ADCRAFT Gasket, GAS-2 (GAS-2)
- GARLAND Top Grate 9-1/4D, 10-1/2 Longst Pt (G6214)
- HUMANGEAR 3.4 oz Gotoob Plus Squeeze Bottle, Large - Orange (772124)
- PYREX 8 in. W X 8 in. L Baking Dish Clear (1134490)
- PYREX Non-porous Glass Covered Casserole 2 Clear (1085801)
- PYREX Pyrex 6001043 4 QT Clear Mixing Bowl - Pack Of 4 (727594)
- PYREX 5-1/4 in. W X 8-3/4 in. L Loaf Pan Clear (1085799)
- PYREX Pyrex 1085800 Easy Grab 9.5 in. Fluted Pie Dish (1085800)
- PYREX 9.75 in. W X 15.5 in. L Baking Dish Blue/Clear (1085803)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PL2618WT)
- Pyrex Bakeware