Shop All Time Cards and Racks
Pyramid
SmartSite Time Clock and Document Stamp
Mfr # 3600SS
Zoro # G5252721
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Type Electronic Card Punch
- Color Black
- Display Type LCD
- Records Date, Time
Product Information
- Brand Pyramid
- MFR # 3600SS
- Zoro # G5252721
- UPC # 044942794764
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Height | 5 3/4 in |
Width | 6 1/8 in |
Depth | 6 3/4 in |
Overall Width | 6 1/8 in |
Overall Height | 5 3/4 in |
Overall Depth | 6 3/4 in |
Description
Digital, Electronic Card Punch, Display Type LCD, Mount Surface, Wall, No. of Employees 100, Time Clock, Depth 6 3/4 in, Ribbon Color Black, Battery Backup Yes, Display LCD, Standards UL, Records Date, Time, Print Type Automatic, Includes (2) Security Keys, (25) Time Cards, Ribbon, Height 5 3/4 in, Width 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PIXMA TR8620a All-in-One Inkjet Printer, Copy/Fax/Print/Scan (4451C032)
- UNIVERSITY GAMES Dog Man: Attack of the Fleas Game (07010)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk1000 (5CNH3)
- UST Regular Duty, Side Action Sealer for 1/2 Steel Straps (UST 1116)
- PYRAMID Proximity Badge, Blue/White, PK15 (42454)
- PYRAMID Employee ID and Badge Rack, Gray (500-4)
- PYRAMID Time Clock Ribbon, Use with Mfr. No. 2650 (43079)
- PYRAMID Key Rack, 9 Position, Metal (43029)
- PYRAMID Time Card, PK100 (42415)
- PYRAMID Proximity Time Clock System, Digital, (TTPROXEK)
- AMANO Bi-Weekly Time Cards (AMA5200-2)
- Pyramid Time Cards and Racks