Shop All Time Cards and Racks
Pyramid
Proximity Badge, Blue/White, PK15
Mfr # 42454
Zoro # G4267331
product price: $41.99
/pk 15, $2.80/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Number of Sides 1
- For Use With 15F560, 25KK04
- Records Date, Time, Total Hours Worked
- Height 2 1/8 in
Product Information
- Brand Pyramid
- MFR # 42454
- Zoro # G4267331
- UPC # 044942793149
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Height | 2 1/8 in |
Width | 3 5/8 in |
Overall Height | 2 1/8 in |
Overall Width | 3 5/8 in |
Details
Item | Proximity Badge |
Color | Black, Silver |
Number of Sides | 1 |
For Use With | 15F560, 25KK04 |
Records | Date, Time, Total Hours Worked |
Includes | 15 Timetrax(TM) Proximity Badges |
Product Type | Proximity Badges |
Shape | Rectangular |
Features | Pyramid Rfid Proximity Time Clock System Compatible, Writable Area For Employee Name, Lanyard Slot |
Application | Employee ID |
Compatible Series | TimeTrax(TM) |
Compatible Manufacturer Part Number | PPDLAUBKN, TTPROXEK |
Compatible Brand | Pyramid TimeTrax |
Description
Proximity Badge, Records Date, Time, and Total Hours Worked, Number of Sides 1, Height 2-1/8 In., Width 3-5/8 In., For Use With 15F560, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Pressboard Report Cover 8-1/2 x 11", Light Blue (A7025972A)
- UNIVERSAL Bulldog Clips, Jumbo, Nickel-Plated, PK12 (UNV31266)
- BIC Pen, Softfeel, Bp, Rt, Med, Be, PK12 (SCSM11BE)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 12 in L x 2 in W x 4 1/2 in H (37102)
- PYRAMID Employee ID and Badge Rack, Gray (500-4)
- PYRAMID Time Clock Replacement Ribbon, Black (4000R)
- PYRAMID Capacity Adjustable Card Rack, 25 (400-3)
- PYRAMID Auto Totaling Time Clock, Digital (5000)
- PYRAMID Swipe Card Time Clock System, Digital, (TTEZEK)
- PYRAMID Time Card, PK100 (44100-10)
- AMANO Time Clock Key Mjr-7000, Mjr-8000 Tcx (C-459151)
- Pyramid Time Cards and Racks