Shop All Time Cards and Racks
Pyramid
Expanding Time Card Rack, Gray
Mfr # 400-X
Zoro # G5252694
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Mounting Type Wall Mount
- Capacity 25
- Pocket Size 8-1/2 x 4-1/2 in x 1/5 in
- Height 8 1/4 in to 34 1/2 in
Product Information
- Brand Pyramid
- MFR # 400-X
- Zoro # G5252694
- UPC # 044942795044
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Pocket Size | 8-1/2 x 4-1/2 in x 1/5 in |
Height | 8 1/4 in to 34 1/2 in |
Width | 4 7/8 in |
Depth | 6 3/4 in |
Overall Width | 4 7/8 in |
Overall Height | 34 1/2 in |
Slot Depth | 1/4 in |
Slot Height | 4 1/2 in |
Slot Width | 8 1/2 in |
Overall Depth | 6 3/4 in |
Details
Item | Time Card Rack |
Color | Gray |
Mounting Type | Wall Mount |
Capacity | 25 |
Material | Plastic |
Product Type | Time Card Rack |
Features | Lightweight, Durable, Expandable |
Application | Time Card Organizer |
Number of Slots | 25 |
Mounting Method | Wall Mount |
Description
Time Card Rack, Mounting Type Wall Mount, Capacity 25, Pocket Size 8-1/2 x 4-1/2 in x 1/5 in, Depth 6 3/4 in, Height 8 1/4 in to 34 1/2 in, Width 4 7/8 in, Material Plastic, Gray Color
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 54" x 20" Garment Bags, 0.35 mil, Clear, PK 667 (5DTU5)
- TICONDEROGA My First Ticonderoga Pencil without Eraser, PK 36 (33036)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11202)
- U-MARK A20 Paint Marker Blue Rev tip 12/bx (10702)
- PYRAMID Time Clock Ribbon, Use with Mfr. No. 2650 (43079)
- PYRAMID Key Rack, 18 Position, Metal (43030)
- PYRAMID Key Rack, 9 Position, Metal (43029)
- PYRAMID Spare Key 3500/4000 (41479K)
- PYRAMID Proximity Time Clock System, Digital (PPDLAUBKN)
- PYRAMID Time Clock and Document Stamp, Digital, (3700)
- PYRAMID Time Card, PK100 (44100-10)
- Pyramid Time Cards and Racks