Shop All Clocks
Pyramid
11-1/2" Digital Wireless Wall Clock, Black
Mfr # 9D44BR
Zoro # G2504661
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 11 1/2 in
- Height 6 1/4 in
- Color Black
Product Information
Dimensions
Width | 11 1/2 in |
Height | 6 1/4 in |
Depth | 1 1/2 in |
Digit Size | 4" |
Overall Width | 11 1/2 in |
Overall Depth | 1 1/2 in |
Overall Height | 6 1/4 in |
Description
Wireless Clock, Digital, 12 Hour, 24 Hour, Shape Rectangle, Width 11-1/2 In., Depth 1-7/16 In., Height 6-5/32 In., Digit Size 4 In., Power Source 110V, Mount Wall or Surface, Features 4 Digit Format (HH:MM), Up to 250ft viewing distance, Automatically adjusts for Daylight Savings Time and resets for power outage, Case Material ABS Plastic, Case Color Black, Lens Material Polycarbonate, Connector Type Wireless, Interface with RF Transmitter 2LMU3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- PYRAMID 13-1/4" Analog Wireless Synchronized Clock Bundle, Black (WSCBA-5)
- PYRAMID 2-3/4" Digital Timer Controller Wall Clock, Silver (CTPLATEKIT)
- PYRAMID 11-1/2" Digital Synchronized LED POE Clock, Black (SED4R4LDRB)
- PYRAMID 13-1/4" Analog Wireless Wall Clock, Black (9A13AG)
- PYRAMID Wireless Synchronized LCD Clock, Digital (WSCBLCD-5)
- PYRAMID 11-1/2" Digital Wireless Synchronized Clock Bundle, Black (WSCBD-5)
- LORELL Lorell® 12" Round Radio Controlled Wall Clock, Plastic Case, Black (60997)
- Pyramid Clocks