Shop All Welding Helmets
Pyramex
Welding Protection Helmet-98x87mm-FIRE METAL
Mfr # WHAM3030FM
Zoro # G0971156
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1+; CE EN175:1997 | CE EN379:2003 +A1:2009; CAN/CSA Z94.3-20
Product Information
- Brand Pyramex
- MFR # WHAM3030FM
- Zoro # G0971156
- Country of Origin China
- Category Welding Helmets
Details
Standards | ANSI Z87.1+; CE EN175:1997 | CE EN379:2003 +A1:2009; CAN/CSA Z94.3-20 |
Description
Pyramex Safety - LeadHead - AUTODARKENING WELDING HELMET-MANUAL-98x87mm-FIRE METAL - Made of high-impact resistant nylon. Four independent arc sensors in a staggered design to deliver the most reliable arc detection. High speed lens – 1/30000 second. Powered by solar cells and replaceable lithium-battery. Includes magnification lens holder.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Running Gear with Cylinder Rack (MC-81)
- TEFEN Conical Spray Nozzle, 1/8" F07-80, White (22210078011)
- AMERICAN TORCH TIP Nozzle, size 4.0mm (71501060)
- STEINER Welding Curtain S-Hook, PK10 (41000)
- PYRAMEX Leadhead Auto-Darkening Welding Helmet - Manual, 98x87mm, Glossy Black (WHAM3030GB)
- PYRAMEX Leadhead Auto-Darkening Welding Helmet - Manual, 98x87mm, Flame (WHAM3030FL)
- PYRAMEX Welding Protection Helmet-100x45mm-MATTE BLACK (WHAM1020MB)
- PYRAMEX Welding Protection Helmet-98x87mm-AMERICAN EAGLE (WHAM3030AE)
- PYRAMEX LEADHEAD Passive Welding Helmet , IR 10 Plate (WHP100)
- PYRAMEX Leadhead Auto-Darkening Welding Helmet - Manual, 98x87mm, American Eagle (WHAM3030AE)
- JACKSON SAFETY HLX 100 Passive Welding Helmet - Ultra Lightweight (34068)
- Pyramex Welding Helmets