Pyramex

Venture II Safety Eyewear, Anti-Scratch, 3.0 IR Lens, Wrap Around Frame, Black


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Pyramex
  • MFR # SB1860SF
  • Zoro # G610915777
  • UPC #
    814992003365
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Description

Temples adjust to four different lengths. Nose buds secure the glass and prevent slipping 9.75 base curved lens provides full side protection without distracting seams or traditional type side shields. Scratch-resistant polycarbonate lens provides 99% UVA/B/C protection. Pyramex Venture II Safety Eyewear, Universal Size, Anti-Scratch Lens Coating, 3.0 IR Lens, Wrap Around Frame, Black Frame, Nylon 6.6 Frame, Polycarbonate Lens, 99 % UV Protection, Adjustable Ratchet Temple, 10.5 mm Bridge, Specifications Met: ANSI P Z87.1, CAN/CSA Z94.3-15, CE EN166, MIL-PRF 32432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.