Shop All Coated Gloves
Pyramex
Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size XL, 12PK
Mfr # GL615XL
Zoro # G503076387
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyramex
- MFR # GL615XL
- Zoro # G503076387
- UPC # 810048733194
- Country of Origin China
- Category Coated Gloves
Description
Pyramex Safety- Value MicroFm Nitrile 15g Nyln/Spandex XL - Type: Dipped Glove - Material: Nitrile Micro-Foam - Liner: 15 Gauge Nylon + Spandex (Silicone Free) - Cuff: Nylon + Latex Elastic - Touch sensitivity - Tear and abrasion resistant - Good grip in all conditions - Suggested Applications: General Purpose, Warehousing, Automotive, Horticulture, Construction, Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, 12PK (34-C232/M)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XXL)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BY)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size XL, 12PK (GL606DPCXL)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XL, 12PK (GL614XL)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size XXL, 12PK (GL601DPX2)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size S, 12PK (GL601DPS)
- PYRAMEX Full Dip Sandy Latex 13G with 10G Fleece Liner, Size XL, 12PK (GL505XL)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- Pyramex Coated Gloves