Shop All Safety Glasses
Pyramex
Trifecta Steel Mesh Safety Glasses
Mfr # SB74WMD
Zoro # G202696800
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.8
- Dome Height 1.7
Product Information
- Brand Pyramex
- MFR # SB74WMD
- Zoro # G202696800
- UPC # 814992004423
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.8 |
Dome Height | 1.7 |
Description
When you can't risk fogging, Pyramex offers these Steel Mesh Safety Glasses. These unique safety glasses are made from wire mesh that allows both light and air through, perfect for ensuring eye safety where humidity is an issue. Steel mesh ensures protection from particles as small as 1mm, with a rubber temple grip for added anti-slip capability. Please note: These glasses do not offer UV protection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Coated Gloves, 3XL ( 12 ), 1 PR (7102-XXXL (12))
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH3X0006G1)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650MM)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK501VPE)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB2810ST)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB1870S)
- PYRAMEX Highlander, Blk/Red Frame, Gray Lens, Gray Anti-Fog, Scratch-Resistant (SBR5020DT)
- PYRAMEX Safety Glasses, Green Anti-Scratch (SB7950SF)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (SS3320E)
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (SB5645D)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Anti-Fog; Anti-Scratch (49301)
- Pyramex Safety Glasses