Shop All Safety Glasses
Pyramex
The Ultimate Goliath Glasses
Mfr # SBW56
Zoro # G111473387
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyramex
- MFR # SBW56
- Zoro # G111473387
- Country of Origin China
- Category Safety Glasses
Description
Pyramex SBW56 The Ultimate Goliath Glasses 5 Pack The Ultimate Pyramex Goliath Glasses 5 PackIncludes: Pryamex SB5665D Ice Blue Mirror Lens Goliath Glasses Pryamex SB5670D Goliath Black Frame with Silver Mirror Lens Safety Glasses Pyramex SW5665D Goliath White Frame with Ice Blue Mirror Lens Safety Glasses Pyramex SW5655D Goliath White Frame with Sky Red Lens Safety Glasses Pyramex SB5645D Goliath Ice Orange Mirror Lens Goliath FeaturesGoliath demonstrates strength with style and protection Wrap-around, sunglass style fits all facial sizes Lightweight, contemporary frame is comfortable for both working environments and recreational activities Comfort-fit, rubber temples prevent eyewear from slipping to provide maximum performance Exceeds ANSI Z87.1-2003 High Impact Requirements Pyramex SB5665D Ice Blue Mirror Lens Goliath GlassesCommonly used in outdoor applications First class optical lens provides unrestricted vision Offers protection from excessive glare Provides 99% protection from harmful UV-A and UV-B rays Stylish, ergonomic frame combines with sleek polycarbonate lenses for the ultimate in protection and style Pyramex SB5670D Goliath Black Frame with Silver Mirror Lens Safety GlassesGray polycarbonate lens with silver mirror coating First class optical lens provides unrestricted vision Offers protection from excessive glare Provides 99% protection from harmful UV-A and UV-B rays Stylish, ergonomic frame combines with sleek polycarbonate lenses for the ultimate in protection and style Pyramex SW5665D Goliath White Frame with Ice Blue Mirror Lens Safety GlassesCommonly used for outdoor applications that require impact protection First class optical lens provides unrestricted vision Offers protection from excessive glare Provides 99% protection from harmful UV-A and UV-B Rays Stylish, ergonomic frame combines with sleek polycarbonate lenses for the ultimate in protection and style Pyramex SW5655D Goliath White Frame with Sky Red Lens Safety GlassesCommonly used for outdoor applications that require impact protection First class optical lens provides unrestricted vision Offers protection from excessive glare Provides 99% Protection from harmful UV-A and UV-B Rays Stylish, Ergonomic Frame combines with sleek polycarbonate lenses for the ultimate in protection and style Pyramex SB5645D Goliath Ice Orange Mirror LensCommonly used for outdoor applications that require impact protection First class optical lens provides unrestricted vision Offers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-001RT (XL))
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 4XL, PK25 (FK-J2121-7)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1274 (GHS1274)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (786.916X3X5DPBK)
- PYRAMEX Safety Glasses, Clear Scratch-Resistant (SN410S)
- PYRAMEX Venture II Safety Eyewear, Anti-Scratch, 3.0 IR Lens, Wrap Around Frame, Black (SB1860SF)
- PYRAMEX Ultimate Goliath Glasses 3 Pack Black Frame (SB56)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5020DT)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (S3220S)
- PYRAMEX V2 Readers® Safety Glasses Clear +2.5 Lens , Black Frame (SB1810R25)
- INTERSTATE SAFETY Frameless Safety Glasses with Scratch-Resistant Coating ( Single Pair) - Smoke (40252)
- Pyramex Eye Protection