Shop All Anti-Vibration Gloves
Pyramex
Synthetic Leather, XL, PR
Mfr # GL202HTXL
Zoro # G908118941
Sold in multiples of 12 for $170.28
$170.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Low Impact Synthetic Leather
- Color Hi-vis Yellow
Product Information
- Brand Pyramex
- MFR # GL202HTXL
- Zoro # G908118941
- UPC # 810048734993
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | X Large |
Details
Palm Material | Low Impact Synthetic Leather |
Color | Hi-vis Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Kazbek Glass Plr Smk/Blk (TSK236)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, White/Green, S, 12PK (9681S)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 230VAC (VAF3000B)
- DANNER Chelsea Boot, D, 10 1/2, Brown, PR (15484-10.5D)
- PYRAMEX Synthetic Leather, S, PR (GL203HTS)
- PYRAMEX Synthetic Leather, S, PR (GL807HTS)
- PYRAMEX Synthetic Leather, L, PR (GL204CHTL)
- PYRAMEX Synthetic Leather, XL, PR (GL204CHTXL)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, XL, PR (IMPC3AM-05-011)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- ENDURA Driver, Impact-Resistant, L, 9, PR (378GKGTVBEL)
- Pyramex Anti-Vibration Gloves